Deep groove ball bearing SKF 6203-2Z/LHT23, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Rigid ball bearings
See technical informationReferences
SKF:6203-2Z/LHT23
Rubix:105A2457
Manufacturer :42278
EAN:7316570883176

Product details : SKF RADIAL BALL BEARING 6203-2Z/LHT23
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
SKF offers this deep-groove ball bearing with metal flanges, designed to provide a good balance between load capacity, efficiency, and moderate protection against contaminants. This bearing is suitable for a wide range of industrial applications and is distinguished by its robustness, ability to operate at high speeds, and low friction. It is particularly well-suited for environments where protection against large debris and medium-sized particles is required.
Features:
This SKF single-row deep groove ball bearing features excellent radial load capacity and moderate axial load capacity, thanks to its sheet steel cage. The standard radial clearance (CN) reduces friction, ensuring smooth operation even at high speeds. The metal flanges add a slight amount of additional friction but act as a barrier against large contaminants. As a result, this bearing offers a perfect balance between protection against debris and moderate friction, with controlled noise and vibration levels. In addition, it is lubricated with a lithium-thickened grease, NLGI Class 2, allowing it to operate in a temperature range from -50 to +140 °C.
Maintenance:
This deep-groove ball bearing, equipped with metal shields on both sides, provides effective protection against medium- and large-sized contaminants thanks to its narrow-gap seal. Pre-lubricated with high-quality grease, it is designed for operation without relubrication, thereby reducing maintenance costs and downtime. Its standard clearance (CN) ensures stable performance while requiring only moderate maintenance. However, it is advisable to conduct regular inspections to assess the bearing’s condition (noise, temperature, integrity) and to clean the outer surfaces as needed to remove dust or debris. If signs of wear or failure are detected, prompt replacement is recommended to prevent further damage to the equipment.
Sealing:
This bearing is equipped with metal shields that provide protection against the ingress of large debris and more limited protection against dust and medium-sized particles.
These shields also help keep the lubricant inside, thereby preventing leakage.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- Ability to operate at high speeds thanks to moderate friction;
- Good resistance to radial loads and moderate axial capacity in both directions;
- Metal shields providing protection against large contaminants;
- Steel sheet cage ensuring good resistance to constant and moderate loads;
- Suitable for moderate operating temperatures.
Applications:
This SKF deep groove ball bearing is ideal for a variety of industrial applications, including conveyors, agricultural equipment, and logistics systems. It is particularly well-suited for environments requiring medium to high rotational speeds, such as production lines or material-handling equipment. Thanks to its robustness and ability to withstand high radial loads, this bearing integrates seamlessly into industrial mechanisms that demand reliability and durability.
Features:
This SKF single-row deep groove ball bearing features excellent radial load capacity and moderate axial load capacity, thanks to its sheet steel cage. The standard radial clearance (CN) reduces friction, ensuring smooth operation even at high speeds. The metal flanges add a slight amount of additional friction but act as a barrier against large contaminants. As a result, this bearing offers a perfect balance between protection against debris and moderate friction, with controlled noise and vibration levels. In addition, it is lubricated with a lithium-thickened grease, NLGI Class 2, allowing it to operate in a temperature range from -50 to +140 °C.
Maintenance:
This deep-groove ball bearing, equipped with metal shields on both sides, provides effective protection against medium- and large-sized contaminants thanks to its narrow-gap seal. Pre-lubricated with high-quality grease, it is designed for operation without relubrication, thereby reducing maintenance costs and downtime. Its standard clearance (CN) ensures stable performance while requiring only moderate maintenance. However, it is advisable to conduct regular inspections to assess the bearing’s condition (noise, temperature, integrity) and to clean the outer surfaces as needed to remove dust or debris. If signs of wear or failure are detected, prompt replacement is recommended to prevent further damage to the equipment.
Sealing:
This bearing is equipped with metal shields that provide protection against the ingress of large debris and more limited protection against dust and medium-sized particles.
These shields also help keep the lubricant inside, thereby preventing leakage.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- Ability to operate at high speeds thanks to moderate friction;
- Good resistance to radial loads and moderate axial capacity in both directions;
- Metal shields providing protection against large contaminants;
- Steel sheet cage ensuring good resistance to constant and moderate loads;
- Suitable for moderate operating temperatures.
Applications:
This SKF deep groove ball bearing is ideal for a variety of industrial applications, including conveyors, agricultural equipment, and logistics systems. It is particularly well-suited for environments requiring medium to high rotational speeds, such as production lines or material-handling equipment. Thanks to its robustness and ability to withstand high radial loads, this bearing integrates seamlessly into industrial mechanisms that demand reliability and durability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x40x40 mm |
|---|---|
| Logistic Weight | 65,7 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 38000 rpm |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9950 N |
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
- Usually arrives within 14 working days
