Deep groove ball bearing NTN 6232, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
NTN - Deep Groove Ball Bearing - 6232
See technical informationSee documentsReferences
NTN:6232
Rubix:394A4251
EAN:4547359374957



Documents
Product details : NTN 6232 DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6232
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Weight | 0.99 kg |
Show UNSPSC/ECL@SS
£ 525.33 excl. VAT
/ Each
£ 630.40 incl. VAT
- Usually arrives within 14 working days
