Deep groove ball bearing SKF 6209-2RS1/GJN, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm

Rigid ball bearings

See technical information

References

SKF:6209-2RS1/GJN
Rubix:103A3224
Manufacturer :130633
EAN:7316571553047
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : SKF DEEP GROOVE RADIAL BALL BEARING 6209-2RS1/GJN


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x85x85 mm
Logistic Weight418 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series62..
Materialbearing steel
£ 26.23 excl. VAT
/ Each
£ 31.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories