Deep groove ball bearing FAG 6300-H-2Z-C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing
See technical informationReferences
FAG:6300-H-2Z-C3
Rubix:230A5125
Manufacturer :0937890330030
EAN:4054371613594

Product details : FAG 6300-H-2Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING 937890330030
Deep groove ball bearing 63..-H-2Z, single row, H-Series, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-h-2z |
| Reference speed | 19500 rpm |
| Limit speed | 26500 rpm |
| Basic static load, radial - C0r | 3470 N |
| Basic dynamic load, radial - Cr | 7650 N |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- Usually arrives within 14 working days
