Deep groove ball bearings, single row
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 60x60x21 mm |
---|---|
Logistic Weight | 46 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 27000 rpm |
Basic static load, radial - C0r | 3750 N |
Basic dynamic load, radial - Cr | 7700 N |
Weight | 0.045 kg |
Usually arrives within 14 working days