Deep groove ball bearing SKF 6308 M/C4VL0241, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:6308 M/C4VL0241
Rubix:237A7732
Manufacturer :98566
EAN:7316571187877




Product details : SKF 6308M/C4VL0241 INSULATED RADIAL BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 750 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6308 |
| Material | bearing steel |
| Reference speed | 17000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 42300 N |
Show UNSPSC/ECL@SS
£ 233.79 excl. VAT
/ Each
£ 280.55 incl. VAT
- Usually arrives within 14 working days
