Deep groove ball bearing SNR 6309C4, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 6309.C4
See technical informationReferences
SNR:6309C4
Rubix:205A0348
Manufacturer :6309.C4
EAN:3413520149567



Product details : SNR 6309C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 8300 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 31700 N |
| Basic dynamic load, radial - Cr | 52300 N |
| Weight | 0.825 kg |
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
- Delivery usually within ( 3 ) days
