16000 Single Row Deep Groove Ball Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 280x280x31 mm |
---|---|
Logistic Weight | 7080 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 134000 N |
Basic dynamic load, radial - Cr | 130 N |
Usually arrives within 14 working days