Deep groove ball bearing SKF 6308-2RS1/W64, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:6308-2RS1/W64
Rubix:102A4999
Manufacturer :85215
EAN:07316571044149




Product details : SKF RADIAL BALL BEARING 6308-2RS1/W64
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Designed to support radial and axial loads in both directions, this SKF rigid ball bearing is suitable for demanding environments. Reliable, easy to install, and high-performing, it features a sealed design with rubber lip seals that ensure effective protection against contaminants.
Features:
This bearing provides versatile support for radial and axial loads in both directions. Its design reduces friction while ensuring excellent vibration tolerance and high operational precision. The standard clearance allows for high speeds without compromising stability, but requires very good initial alignment. Its sheet steel cage offers good resistance to continuous loads and momentary shocks. In addition, the Solid Oil grease provides water-repellent properties and effective lubrication throughout the product’s service life.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its rubber seals, which retain the lubricant and provide effective protection against contaminants. Solid Oil grease ensures constant micro-lubrication, eliminating the need for relubrication. To ensure optimal performance, it is recommended to periodically monitor temperature and vibrations, as well as check the bearing’s noise level. Regular maintenance allows for early detection of any abnormalities and extends the product’s service life.
Sealing:
This deep groove ball bearing is sealed on both sides by nitrile-butadiene rubber (NBR) lip seals. These seals provide excellent protection against dust, water, and other contaminants, thereby extending the bearing’s service life. NBR rubber is also resistant to oils and greases, ensuring reliable sealing even in harsh environments. Moisture resistance is further enhanced by the Solid Oil polymer, which fills nearly the entire space between the rolling elements, preventing water and moisture from penetrating.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of bearings and sealing solutions. With more than 115 years of experience, the company is distinguished by its technical innovations and commitment to quality. Operating in nearly 130 countries, SKF has more than 40,000 employees and 17,000 distributors worldwide. Its products are ubiquitous in society, used wherever there is movement. SKF plays a major role in reducing CO₂ emissions in many industrial applications and is committed to decarbonizing its entire production by 2030.
Key Features:
- Rubber lip seals providing optimal protection against contaminants.
- Solid Oil lubrication for a long service life without the need for relubrication.
- Ability to withstand radial and axial loads in both directions.
- Low maintenance thanks to effective sealing and lifetime moisture-resistant lubrication.
Applications:
This deep-groove ball bearing is ideal for use in conveyors, material handling equipment, and agricultural machinery. It is suitable for systems requiring resistance to radial loads and the ability to reach high speeds. Its use in production lines or warehouse material-handling systems ensures reliable and long-lasting performance, even in demanding environments (humidity, dust, water, liquids, etc.).
Features:
This bearing provides versatile support for radial and axial loads in both directions. Its design reduces friction while ensuring excellent vibration tolerance and high operational precision. The standard clearance allows for high speeds without compromising stability, but requires very good initial alignment. Its sheet steel cage offers good resistance to continuous loads and momentary shocks. In addition, the Solid Oil grease provides water-repellent properties and effective lubrication throughout the product’s service life.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its rubber seals, which retain the lubricant and provide effective protection against contaminants. Solid Oil grease ensures constant micro-lubrication, eliminating the need for relubrication. To ensure optimal performance, it is recommended to periodically monitor temperature and vibrations, as well as check the bearing’s noise level. Regular maintenance allows for early detection of any abnormalities and extends the product’s service life.
Sealing:
This deep groove ball bearing is sealed on both sides by nitrile-butadiene rubber (NBR) lip seals. These seals provide excellent protection against dust, water, and other contaminants, thereby extending the bearing’s service life. NBR rubber is also resistant to oils and greases, ensuring reliable sealing even in harsh environments. Moisture resistance is further enhanced by the Solid Oil polymer, which fills nearly the entire space between the rolling elements, preventing water and moisture from penetrating.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of bearings and sealing solutions. With more than 115 years of experience, the company is distinguished by its technical innovations and commitment to quality. Operating in nearly 130 countries, SKF has more than 40,000 employees and 17,000 distributors worldwide. Its products are ubiquitous in society, used wherever there is movement. SKF plays a major role in reducing CO₂ emissions in many industrial applications and is committed to decarbonizing its entire production by 2030.
Key Features:
- Rubber lip seals providing optimal protection against contaminants.
- Solid Oil lubrication for a long service life without the need for relubrication.
- Ability to withstand radial and axial loads in both directions.
- Low maintenance thanks to effective sealing and lifetime moisture-resistant lubrication.
Applications:
This deep-groove ball bearing is ideal for use in conveyors, material handling equipment, and agricultural machinery. It is suitable for systems requiring resistance to radial loads and the ability to reach high speeds. Its use in production lines or warehouse material-handling systems ensures reliable and long-lasting performance, even in demanding environments (humidity, dust, water, liquids, etc.).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 635 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6308 |
| Material | bearing steel |
| Limit speed | 4600 rpm |
Show UNSPSC/ECL@SS
£ 141.63 excl. VAT
/ Each
£ 169.96 incl. VAT
- Usually arrives within 14 working days
