Deep groove ball bearing SKF 6006-2RZ, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Rigid ball bearings
See technical informationReferences
SKF:6006-2RZ
Rubix:104A9249
Manufacturer :40602
EAN:7316570425239

Product details : SKF RADIAL BALL BEARING 6006-2RZ
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to provide reliable support for radial and axial loads in both directions. Valued for its robustness and ease of installation, it features two non-contacting seals that provide effective protection against contaminants. Thanks to its standard radial clearance, it ensures an optimal balance between low friction and smooth performance, even at high speeds.
Features:
This SKF single-row deep groove ball bearing is equipped with non-contacting acrylonitrile-butadiene rubber (NBR) seals with steel sheet metal reinforcement on both sides of the bearing, creating a barrier against contaminants such as dust, debris, and moisture. The standard CN radial clearance ensures smooth operation with a good balance between low friction and efficiency. The steel-sheet cage design provides this bearing with good resistance to constant loads while tolerating shocks and load variations. It withstands moderate temperatures.
Maintenance:
This bearing is lubricated for life and features seals that retain the lubricant inside, significantly reducing maintenance requirements. To ensure its longevity, periodic inspections are recommended to check for abnormal noise, excessive temperature, or signs of wear.
Sealing:
Equipped with non-contacting NBR rubber seals, this single-row bearing provides reliable protection against debris, dust, and moisture. The narrow gap between the seals and the internal components effectively prevents debris intrusion while maintaining low friction to minimize energy loss.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of high-quality bearings and mechatronic solutions. As a key supplier to numerous industrial sectors, SKF innovates to improve the performance of rotating equipment. Its products are widely used in fields such as the automotive, aerospace, and agricultural industries, ensuring reliability and performance.
Key Features:
• Resistance to radial and axial loads in both directions
• Effective protection against contaminants thanks to seals
• Reduced maintenance costs thanks to lifetime lubrication
• Excellent high-speed performance with low friction
• Reliability assured for high-speed applications
Applications:
This bearing is particularly well-suited for applications requiring stable support and smooth rotation in industrial environments. It is commonly used in conveyors, material handling systems, production lines, and agricultural engines. With its ability to withstand high speeds, it meets the needs of equipment requiring robustness and endurance, such as logistics systems and agricultural machinery.
Features:
This SKF single-row deep groove ball bearing is equipped with non-contacting acrylonitrile-butadiene rubber (NBR) seals with steel sheet metal reinforcement on both sides of the bearing, creating a barrier against contaminants such as dust, debris, and moisture. The standard CN radial clearance ensures smooth operation with a good balance between low friction and efficiency. The steel-sheet cage design provides this bearing with good resistance to constant loads while tolerating shocks and load variations. It withstands moderate temperatures.
Maintenance:
This bearing is lubricated for life and features seals that retain the lubricant inside, significantly reducing maintenance requirements. To ensure its longevity, periodic inspections are recommended to check for abnormal noise, excessive temperature, or signs of wear.
Sealing:
Equipped with non-contacting NBR rubber seals, this single-row bearing provides reliable protection against debris, dust, and moisture. The narrow gap between the seals and the internal components effectively prevents debris intrusion while maintaining low friction to minimize energy loss.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of high-quality bearings and mechatronic solutions. As a key supplier to numerous industrial sectors, SKF innovates to improve the performance of rotating equipment. Its products are widely used in fields such as the automotive, aerospace, and agricultural industries, ensuring reliability and performance.
Key Features:
• Resistance to radial and axial loads in both directions
• Effective protection against contaminants thanks to seals
• Reduced maintenance costs thanks to lifetime lubrication
• Excellent high-speed performance with low friction
• Reliability assured for high-speed applications
Applications:
This bearing is particularly well-suited for applications requiring stable support and smooth rotation in industrial environments. It is commonly used in conveyors, material handling systems, production lines, and agricultural engines. With its ability to withstand high speeds, it meets the needs of equipment requiring robustness and endurance, such as logistics systems and agricultural machinery.
Strengths
- Integrated sealing extends the service life of the bearings
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodates radial and axial loads in both directions
- Low maintenance requirements
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodates radial and axial loads in both directions
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6006 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 28000 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13800 N |
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
- In stock: Next day delivery
