Deep groove ball bearing SKF 6309-2RS1/C3WT, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Rigid ball bearings
See technical informationReferences
SKF:6309-2RS1/C3WT
Rubix:103A0536
Manufacturer :107250
EAN:7316571295022





Product details : SKF RADIAL BALL BEARING 6309-2RS1/C3WT
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 860 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6309 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 4500 rpm |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 55300 N |
Show UNSPSC/ECL@SS
£ 44.29 excl. VAT
/ Each
£ 53.15 incl. VAT
- Delivery usually within ( 3 ) days
