SNR Single-row Deep groove ball bearing ZZ
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 35x35x10 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 6000 N |
Weight | 2.08 kg |
Usually arrives within 14 working days