Deep groove ball bearing SKF E2.6002-2Z/C3, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:E2.6002-2Z/C3
Rubix:2001203
Manufacturer :371897
EAN:7316574213825

Product details : SKF ENERGY EFFICIENT DEEP GROOVE BALL BEARING E2.6002-2Z/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This ball bearing is a state-of-the-art solution designed to meet the demands of modern industrial applications. This product stands out for its energy efficiency and its ability to operate in a variety of environments while ensuring long service life. With a design optimized to reduce friction and improve performance, this bearing is ideal for professionals seeking reliability and performance.
Features:
This energy-efficient deep-groove ball bearing is designed with a single row of balls and features two metal shields that provide optimal protection against contaminants. Its C3 internal radial clearance allows for high speeds while minimizing internal friction. It features a glass-fiber-reinforced composite polymer cage. Its energy-efficient design significantly reduces friction and heat generated during operation. With an operating temperature range of -40 to +110 °C, it is ideal for light- to moderate-load applications. It is lubricated with a special low-noise, low-friction SKF grease. This specially formulated grease ensures effective lubrication with minimal friction.
Maintenance:
This rigid bearing features two metal shields that protect the bearing from medium-sized contaminants and keep the lubricant inside. Periodic inspection of the bearing for signs of wear or contamination is recommended to extend the product’s service life.
Sealing:
This single-row deep groove ball bearing is equipped with two metal shields that provide protection against medium-sized contaminants such as debris and splashes.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. With a presence in more than forty industrial sectors, SKF is committed to providing innovative solutions that improve equipment reliability and performance. With a focus on sustainability, the brand offers products that meet modern requirements while respecting the environment. Through rigorous research and testing, SKF continues to innovate to meet the growing needs of industry.
Key Features:
This bearing is specially designed to achieve high rotational speeds while minimizing internal friction, thereby improving the system’s overall efficiency. Its effective heat management ensures optimal heat dissipation, further enhancing its performance in high-speed applications. The bearing’s durability is a major advantage, enabling it to withstand demanding conditions while extending its service life. Furthermore, its energy-efficient design not only reduces energy consumption but also helps lower CO2 emissions, thereby promoting more sustainable use. Thanks to this efficiency, operating costs are reduced, leading to long-term savings. With a 30% reduction in friction compared to equivalent SKF Explorer deep groove ball bearings, this product is particularly well-suited for harsh environments where friction management, grease retention, and protection against water and dust ingress are essential.
Applications:
This deep-groove ball bearing is perfectly suited for demanding environments where heat and temperature fluctuations are critical factors. Its design allows it to withstand severe thermal conditions and manage thermal expansion, ensuring an extended service life. Ideal for industrial and automotive applications, it is particularly suitable for electric motors, pumps, fans, and high-speed machine tools. Effectively used in equipment such as motorcycles, water pumps, washing machines, power tools, textile machinery, conveyors, elevators, and escalators, this bearing meets the demands of heavily polluted environments while maintaining reliable performance.
Features:
This energy-efficient deep-groove ball bearing is designed with a single row of balls and features two metal shields that provide optimal protection against contaminants. Its C3 internal radial clearance allows for high speeds while minimizing internal friction. It features a glass-fiber-reinforced composite polymer cage. Its energy-efficient design significantly reduces friction and heat generated during operation. With an operating temperature range of -40 to +110 °C, it is ideal for light- to moderate-load applications. It is lubricated with a special low-noise, low-friction SKF grease. This specially formulated grease ensures effective lubrication with minimal friction.
Maintenance:
This rigid bearing features two metal shields that protect the bearing from medium-sized contaminants and keep the lubricant inside. Periodic inspection of the bearing for signs of wear or contamination is recommended to extend the product’s service life.
Sealing:
This single-row deep groove ball bearing is equipped with two metal shields that provide protection against medium-sized contaminants such as debris and splashes.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. With a presence in more than forty industrial sectors, SKF is committed to providing innovative solutions that improve equipment reliability and performance. With a focus on sustainability, the brand offers products that meet modern requirements while respecting the environment. Through rigorous research and testing, SKF continues to innovate to meet the growing needs of industry.
Key Features:
This bearing is specially designed to achieve high rotational speeds while minimizing internal friction, thereby improving the system’s overall efficiency. Its effective heat management ensures optimal heat dissipation, further enhancing its performance in high-speed applications. The bearing’s durability is a major advantage, enabling it to withstand demanding conditions while extending its service life. Furthermore, its energy-efficient design not only reduces energy consumption but also helps lower CO2 emissions, thereby promoting more sustainable use. Thanks to this efficiency, operating costs are reduced, leading to long-term savings. With a 30% reduction in friction compared to equivalent SKF Explorer deep groove ball bearings, this product is particularly well-suited for harsh environments where friction management, grease retention, and protection against water and dust ingress are essential.
Applications:
This deep-groove ball bearing is perfectly suited for demanding environments where heat and temperature fluctuations are critical factors. Its design allows it to withstand severe thermal conditions and manage thermal expansion, ensuring an extended service life. Ideal for industrial and automotive applications, it is particularly suitable for electric motors, pumps, fans, and high-speed machine tools. Effectively used in equipment such as motorcycles, water pumps, washing machines, power tools, textile machinery, conveyors, elevators, and escalators, this bearing meets the demands of heavily polluted environments while maintaining reliable performance.
Strengths
- Integrated sealing extends the service life of the bearings
- Simple, versatile and robust design
- Low friction and high speeds
- Accommodates radial and axial loads in both directions
- Low maintenance
- Simple, versatile and robust design
- Low friction and high speeds
- Accommodates radial and axial loads in both directions
- Low maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x32x32 mm |
|---|---|
| Logistic Weight | 29,3 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60 |
| Material | bearing steel |
| Reference speed | 50000 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 2750 N |
| Basic dynamic load, radial - Cr | 5530 N |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Delivery usually within ( 3 ) days
