Deep groove ball bearing Timken 6317M-C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
6317
See technical informationReferences
Timken:6317M-C3
Rubix:396A1844
Manufacturer :100270003
EAN:0053893725451

Product details : TIMKEN 6317M-C3 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 184,15x184,15x45,974 mm |
|---|---|
| Package weight | 4320 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63 - medium (6000er serie) |
| Reference speed | 7200 rpm |
| Limit speed | 4500 rpm |
| Reaming diameter | 85 mm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 96600 N |
| Basic dynamic load, radial - Cr | 132700 N |
| Weight | 5.298 kg |
Show UNSPSC/ECL@SS
£ 262.72 excl. VAT
/ Each
£ 315.26 incl. VAT
- Usually arrives within 14 working days





