Deep groove ball bearing NTN 6904LLUC3/5K, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
NTN:6904LLUC3/5K
Rubix:394A4295
EAN:4547359006650



Product details : NTN 6904LLUC3/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available in a wide dimensional range and is offered with a large number of possible options: shields or seals, presence of a snap ring, various internal clearances, several types of cages...
Applications
Agricultural applications, applications exposed to heavy contamination...
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Delivery usually within ( 3 ) days
