Deep groove ball bearing SKF 6201-2RSH/C3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm

Rigid ball bearings

See technical information

References

SKF:6201-2RSH/C3
Rubix:1274720
Manufacturer :164104
EAN:7316571844749
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 6201-2RSH/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This ball bearing supports radial and axial loads in both directions. Thanks to its nitrile-butadiene rubber seals, this product offers effective protection against contaminants, making it ideal for applications requiring enhanced reliability.

Features:
This rigid single-row ball bearing features a sheet steel cage, ensuring robustness and durability. Its single-row design allows for better load distribution while ensuring smooth rotation. Equipped with rubber lip seals on both sides, it is protected from dust and moisture. The increased internal radial clearance (C3) reduces internal friction, thereby facilitating optimal operation even at high speeds. This bearing has limited temperature tolerance due to the rubber seals.

Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its reinforced sealing. However, it is still recommended to check the lubricant level and monitor temperature and vibrations to detect any abnormalities. Although designed to require little intervention, periodic inspection will help extend its service life.

Sealing:
This bearing is equipped with nitrile-butadiene rubber lip seals, which provide excellent protection against moisture and dust. They form an effective barrier, keeping the lubricant inside and preventing the intrusion of unwanted particles. Although this sealing may introduce slight resistance to movement, the benefits in terms of durability and performance outweigh this drawback.

Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Specializing in engineering solutions, SKF offers a wide range of products, from bearings to lubrication systems. Operating in more than 40 industrial sectors, SKF is committed to improving the reliability of rotating equipment, thereby ensuring optimal performance.

Key Features:
• Optimal protection: rubber seals effectively prevent contaminants from entering.
• High performance: capable of withstanding high speeds while reducing internal friction.
• Increased durability: resists corrosion and high loads, thereby extending service life.
• Easy maintenance: requires minimal intervention, thanks to its sealed design.
• Quiet operation: Vibrations and noise levels are reduced, ensuring a smooth running experience.

Applications:
This rigid bearing is particularly well-suited for a variety of applications, such as electric motors, pumps, and high-speed machine tools. Thanks to its ability to accommodate thermal expansion, it ensures reliable performance under demanding conditions. Whether in manufacturing, the food industry, or other sectors, this product stands out for its versatility and efficiency.

Technical specifications


Attributes
Logistic Weight36,5 g
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series62
Materialbearing steel
Cagesteel
Reference speed50000 rpm
Limit speed15000 rpm
Basic static load, radial - C0r3100 N
Basic dynamic load, radial - Cr7280 N
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
  • In stock: Next day delivery

Check our products from related categories