Deep groove ball bearing FAG 6212-RSR, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
FAG:6212-RSR
Rubix:158A6892
Manufacturer :0167210040000
EAN:4054372722790

Product details : FAG 6212-RSR SINGLE ROW DEEP GROOVE BALL BEARING
This deep groove ball bearing from FAG stands out from other models due to its high-quality construction, ensuring optimal performance in a variety of industrial applications. This bearing offers a durable and efficient solution to ensure the smooth operation of your equipment thanks to its robust single-row ball design and rubber seal.
Features:
This FAG rigid ball bearing is a single-row ball bearing, offering an ideal combination of durability and performance. This type of bearing is designed to withstand both radial and axial loads in both directions. The sheet steel cage ensures even distribution of the balls, thereby reducing wear and extending the bearing’s service life. Additionally, this model features a rubber seal on one side. It protects the bearing from contaminants (dust, water, liquids, etc.) and helps retain lubrication for longer.
Maintenance:
Maintenance of this FAG deep groove ball bearing is minimal thanks to its robust design and integrated seal. The seal helps retain the lubricant inside the bearing when it is in a vertical position or housed in a closed housing. However, it is still recommended to regularly check the bearing’s condition, especially in environments where it is exposed to extreme conditions, such as high temperatures or heavy loads.
Sealing:
This bearing is sealed on one side against liquid splashes and fine dust. It is not sealed against immersion. In addition to protecting the internal components, the seal helps keep the lubricant inside the bearing, thereby ensuring constant lubrication and reduced friction.
Brand Information:
FAG, a brand of the Schaeffler Group with decades of experience. It is one of the leaders in the field of bearings. The FAG brand is committed to providing innovative solutions that help its customers optimize their industrial operations, while reducing maintenance costs and improving energy efficiency. Through continuous research and development, FAG remains at the forefront of bearing technology, meeting the evolving needs of modern industries.
Features:
This FAG rigid ball bearing is a single-row ball bearing, offering an ideal combination of durability and performance. This type of bearing is designed to withstand both radial and axial loads in both directions. The sheet steel cage ensures even distribution of the balls, thereby reducing wear and extending the bearing’s service life. Additionally, this model features a rubber seal on one side. It protects the bearing from contaminants (dust, water, liquids, etc.) and helps retain lubrication for longer.
Maintenance:
Maintenance of this FAG deep groove ball bearing is minimal thanks to its robust design and integrated seal. The seal helps retain the lubricant inside the bearing when it is in a vertical position or housed in a closed housing. However, it is still recommended to regularly check the bearing’s condition, especially in environments where it is exposed to extreme conditions, such as high temperatures or heavy loads.
Sealing:
This bearing is sealed on one side against liquid splashes and fine dust. It is not sealed against immersion. In addition to protecting the internal components, the seal helps keep the lubricant inside the bearing, thereby ensuring constant lubrication and reduced friction.
Brand Information:
FAG, a brand of the Schaeffler Group with decades of experience. It is one of the leaders in the field of bearings. The FAG brand is committed to providing innovative solutions that help its customers optimize their industrial operations, while reducing maintenance costs and improving energy efficiency. Through continuous research and development, FAG remains at the forefront of bearing technology, meeting the evolving needs of modern industries.
Strengths
One of the main advantages of this FAG ball bearing is its sealing. Thanks to its flexible seal, it operates reliably with minimal maintenance. In fact, it prevents abrasive dust and moisture from entering on one side, extending its service life. This allows for longer intervals between maintenance, thereby optimizing operating costs.
Applications
With its single-row ball design and protective seals, this FAG deep groove ball bearing is particularly well-suited for: gearboxes, machine tools, conveyors, etc. It is commonly found in the automotive, aerospace, and industrial manufacturing sectors.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 799 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 62..-rsr |
| Material | steel |
| Limit speed | 3550 rpm |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 36.18 excl. VAT
/ Each
£ 43.42 incl. VAT
- Usually arrives within 14 working days
