Deep groove ball bearing NTN 60/28C3, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 28 mm
NTN - Deep Groove Ball Bearing - 60/28C3
See technical informationSee documentsReferences
NTN:60/28C3
Rubix:204A8777
EAN:4547359312454



Documents
Product details : NTN 60/28C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x12 mm |
|---|---|
| Logistic Weight | 105 g |
| Inner diameter | 28 mm |
| Outer diameter | 52 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 7400 N |
| Basic dynamic load, radial - Cr | 13800 N |
| Weight | 0.106 kg |
Show UNSPSC/ECL@SS
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
- Usually arrives within 14 working days
