6005
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6005 |
Basic static load, radial - C0r | 5800 N |
Basic dynamic load, radial - Cr | 10100 N |
Usually arrives within 14 working days