Deep groove ball bearing SKF 16012/W64, Outer diameter: 95 mm | Width: 11 mm | Inner diameter: 60 mm
Rigid ball bearings
See technical informationReferences
SKF:16012/W64
Rubix:237A4440
Manufacturer :79158
EAN:07316570720976

Product details : SKF 16012/W64 DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing is ideal for supporting radial and axial loads in both directions. With its open design, it is easy to install and maintain, meeting the requirements of precision industrial systems. Lightweight, compact, and high-performance, it enables high speeds while reducing friction. Designed for clean environments, this bearing ensures smooth and reliable operation in a variety of industrial applications.
Features:
The SKF deep groove ball bearing is designed to deliver optimal performance thanks to its sheet steel cage, which ensures even load distribution while withstanding shocks and sudden variations. The absence of seals reduces internal friction, thereby providing increased energy efficiency and smooth operation. The open design promotes efficient cooling and easy access for maintenance. This bearing is particularly well-suited for confined, low-contamination environments where operating conditions are strictly controlled. It is pre-lubricated with Solid Oil, an SKF technology consisting of an oil-saturated polymer material molded directly into the bearing, filling nearly all of the free space. This porous structure releases oil during operation, ensuring effective micro-lubrication and enhanced protection against water and moisture.
Maintenance:
This SKF ball bearing requires regular maintenance to ensure a long service life and optimal performance. The Solid Oil lubrication is designed to last for the life of the bearing, and the bearing does not need to be relubricated. It is important to check the bearing’s condition (noise, vibrations, temperature) as it approaches the nominal service life specified by SKF.
Sealing:
This SKF deep groove ball bearing has no seals. As a result, it is exposed to the external environment, which can lead to the ingress of dust, debris, and grease leakage. This type of bearing is recommended for clean, controlled environments where the presence of contaminants is limited.
Brand Information:
SKF is a leading company in the field of bearings and sealing systems, founded in 1907. It is recognized for its technological innovations and its ability to provide reliable and efficient solutions. SKF operates globally, with more than 100 production sites, focusing on the quality and performance of its products.
Key Features:
- Low friction for increased energy efficiency.
- Open design for easy maintenance and cooling.
- Ability to withstand radial and axial loads in both directions.
- Smooth operation at high speeds.
- Slim, space-saving bearing, ideal for compact systems.
Applications:
This SKF bearing is ideal for conveyor systems, transmission mechanisms, and material handling equipment in clean environments. It is also suitable for pulley systems, guide rollers, and textile processing machinery. Its open design and resistance to radial loads make it a wise choice for applications where regular maintenance is possible and necessary. Its slim profile makes it suitable for compact solutions.
Features:
The SKF deep groove ball bearing is designed to deliver optimal performance thanks to its sheet steel cage, which ensures even load distribution while withstanding shocks and sudden variations. The absence of seals reduces internal friction, thereby providing increased energy efficiency and smooth operation. The open design promotes efficient cooling and easy access for maintenance. This bearing is particularly well-suited for confined, low-contamination environments where operating conditions are strictly controlled. It is pre-lubricated with Solid Oil, an SKF technology consisting of an oil-saturated polymer material molded directly into the bearing, filling nearly all of the free space. This porous structure releases oil during operation, ensuring effective micro-lubrication and enhanced protection against water and moisture.
Maintenance:
This SKF ball bearing requires regular maintenance to ensure a long service life and optimal performance. The Solid Oil lubrication is designed to last for the life of the bearing, and the bearing does not need to be relubricated. It is important to check the bearing’s condition (noise, vibrations, temperature) as it approaches the nominal service life specified by SKF.
Sealing:
This SKF deep groove ball bearing has no seals. As a result, it is exposed to the external environment, which can lead to the ingress of dust, debris, and grease leakage. This type of bearing is recommended for clean, controlled environments where the presence of contaminants is limited.
Brand Information:
SKF is a leading company in the field of bearings and sealing systems, founded in 1907. It is recognized for its technological innovations and its ability to provide reliable and efficient solutions. SKF operates globally, with more than 100 production sites, focusing on the quality and performance of its products.
Key Features:
- Low friction for increased energy efficiency.
- Open design for easy maintenance and cooling.
- Ability to withstand radial and axial loads in both directions.
- Smooth operation at high speeds.
- Slim, space-saving bearing, ideal for compact systems.
Applications:
This SKF bearing is ideal for conveyor systems, transmission mechanisms, and material handling equipment in clean environments. It is also suitable for pulley systems, guide rollers, and textile processing machinery. Its open design and resistance to radial loads make it a wise choice for applications where regular maintenance is possible and necessary. Its slim profile makes it suitable for compact solutions.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 160 |
| Material | bearing steel |
| Limit speed | 3800 rpm |
Show UNSPSC/ECL@SS
£ 158.72 excl. VAT
/ Each
£ 190.46 incl. VAT
- Usually arrives within 14 working days
