Deep groove ball bearing SNR 6309ZZ, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 6309.ZZ
See technical informationReferences
SNR:6309ZZ
Rubix:181A0836
Manufacturer :6309ZZ
EAN:3413520149925



Product details : SNR 6309ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 8300 rpm |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 31900 N |
| Basic dynamic load, radial - Cr | 52400 N |
| Weight | 7 kg |
Show UNSPSC/ECL@SS
£ 30.52 excl. VAT
/ Each
£ 36.62 incl. VAT
- Delivery usually within ( 3 ) days
