Deep groove ball bearing SKF 6007-2RS2/C4LHT23, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Rigid ball bearings
See technical informationReferences
SKF:6007-2RS2/C4LHT23
Rubix:237A4044
Manufacturer :83308
EAN:07316570032901

Product details : SKF 6007-2RS2/C4LHT23 FOCUSED DGBBS FOR LOW VOLUME ITEMS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This deep-groove ball bearing is designed to provide a reliable, high-performance solution in demanding industrial environments. Thanks to its increased internal radial clearance, it ensures smooth and stable operation at high speeds. It is particularly well-suited for applications requiring low maintenance, while providing optimal protection against contaminants. This product combines ruggedness with ease of installation, offering increased durability under extreme operating conditions.
Features:
This single-row rigid ball bearing features a robust construction with a sheet steel cage, providing high resistance to radial and axial loads. It is equipped with fluorocarbon rubber (FKM) lip seals, providing maximum protection against dust and moisture. Lubricated with NLGI Class 2 lithium-based grease, it withstands a wide temperature range, from -50 to +140 °C. Its C4 internal radial clearance accommodates thermal expansion and ensures optimized performance even at high speeds. This bearing is designed for easy installation and requires little maintenance, making it an ideal solution for high-performance industrial applications.
Maintenance:
This deep-groove ball bearing is designed for minimal maintenance thanks to its sealed design and high-quality lubrication. The fluorocarbon rubber (FKM) seals effectively prevent the ingress of dust, moisture, and other contaminants. However, to maintain its performance, it is recommended to regularly monitor the equipment’s temperature and vibrations, especially under extreme operating conditions. Periodic inspections—particularly to detect any abnormalities in noise or temperature—help extend the bearing’s service life.
Sealing:
This bearing is equipped with fluorocarbon rubber (FKM) seals, reinforced with a steel sheet metal reinforcement on both sides. This design ensures excellent sealing and optimal protection against external contaminants, such as dust, water, or chemicals. These FKM seals are particularly resistant to ozone, aging, and fluids, which extends the bearing’s service life.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the design and manufacture of mechanical bearing solutions. Recognized for its innovations in the field of bearings, SKF offers products that maximize the performance and reliability of industrial equipment. The company stands out for its commitment to sustainability and energy efficiency, serving various sectors such as the automotive, aerospace, and manufacturing industries.
Key Features:
• Low maintenance requirements thanks to sealed bearings and optimal lubrication.
• Excellent protection against dust, moisture, and contaminants.
• Designed to operate at temperatures ranging from -50 to +140 °C.
• Extended service life thanks to durable materials and a robust design.
• Capable of withstanding radial and axial loads in both directions.
Applications:
This single-row ball bearing is particularly well-suited for electric motors, pumps, fans, and machine tools operating at high speeds. Its ability to withstand radial and axial loads in both directions makes it ideal for applications involving fluctuating loads and extreme thermal conditions. Thanks to its protection against contaminants and low-maintenance design, it is also well-suited for dusty or humid industrial environments. The manufacturing, automotive, and energy industries will benefit greatly from this bearing, particularly for installations requiring long-term reliability.
Features:
This single-row rigid ball bearing features a robust construction with a sheet steel cage, providing high resistance to radial and axial loads. It is equipped with fluorocarbon rubber (FKM) lip seals, providing maximum protection against dust and moisture. Lubricated with NLGI Class 2 lithium-based grease, it withstands a wide temperature range, from -50 to +140 °C. Its C4 internal radial clearance accommodates thermal expansion and ensures optimized performance even at high speeds. This bearing is designed for easy installation and requires little maintenance, making it an ideal solution for high-performance industrial applications.
Maintenance:
This deep-groove ball bearing is designed for minimal maintenance thanks to its sealed design and high-quality lubrication. The fluorocarbon rubber (FKM) seals effectively prevent the ingress of dust, moisture, and other contaminants. However, to maintain its performance, it is recommended to regularly monitor the equipment’s temperature and vibrations, especially under extreme operating conditions. Periodic inspections—particularly to detect any abnormalities in noise or temperature—help extend the bearing’s service life.
Sealing:
This bearing is equipped with fluorocarbon rubber (FKM) seals, reinforced with a steel sheet metal reinforcement on both sides. This design ensures excellent sealing and optimal protection against external contaminants, such as dust, water, or chemicals. These FKM seals are particularly resistant to ozone, aging, and fluids, which extends the bearing’s service life.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the design and manufacture of mechanical bearing solutions. Recognized for its innovations in the field of bearings, SKF offers products that maximize the performance and reliability of industrial equipment. The company stands out for its commitment to sustainability and energy efficiency, serving various sectors such as the automotive, aerospace, and manufacturing industries.
Key Features:
• Low maintenance requirements thanks to sealed bearings and optimal lubrication.
• Excellent protection against dust, moisture, and contaminants.
• Designed to operate at temperatures ranging from -50 to +140 °C.
• Extended service life thanks to durable materials and a robust design.
• Capable of withstanding radial and axial loads in both directions.
Applications:
This single-row ball bearing is particularly well-suited for electric motors, pumps, fans, and machine tools operating at high speeds. Its ability to withstand radial and axial loads in both directions makes it ideal for applications involving fluctuating loads and extreme thermal conditions. Thanks to its protection against contaminants and low-maintenance design, it is also well-suited for dusty or humid industrial environments. The manufacturing, automotive, and energy industries will benefit greatly from this bearing, particularly for installations requiring long-term reliability.
Technical specifications
Attributes
| Logistic Weight | 154 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6007 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 43.65 excl. VAT
/ Each
£ 52.38 incl. VAT
- Usually arrives within 14 working days
