Deep groove ball bearing NTN 6009C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6009C3
See technical informationSee documentsReferences
NTN:6009C3
Rubix:204A9000
EAN:4547359548044



Documents
Product details : NTN 6009C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x16 mm |
|---|---|
| Logistic Weight | 260 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 23200 N |
| Weight | 0.414 kg |
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
- Delivery usually within ( 3 ) days
