Deep groove ball bearing SKF 6010-2RS2/C4GJN, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Rigid ball bearings
See technical informationReferences
SKF:6010-2RS2/C4GJN
Rubix:237A4050
Manufacturer :132809
EAN:07316571579597

Product details : SKF 6010-2RS2/C4GJN VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF single-row ball bearing is known for its ease of installation and its sealed design, which provides reliable protection against contaminants thanks to its two fluorinated rubber seals. It is capable of withstanding radial and axial loads in both directions. Its C4 internal radial clearance allows for better management of thermal expansion, thereby facilitating operation at high speeds.
Features:
This SKF single-row deep groove ball bearing features a sheet steel cage, providing excellent resistance to radial and axial loads. It is equipped with fluorocarbon rubber (FKM) friction seals with steel sheet metal reinforcement on both sides of the bearing, ensuring effective sealing against dust, water, and chemical contaminants. These seals thus provide enhanced protection and also effectively retain the lubricant, which is integrated into the bearing during manufacturing. This special grease with a polyurea thickener, classified as NLGI Grade 2, enables optimal operation within a temperature range of -30 to +150 °C and also helps reduce noise emissions. The C4 internal radial clearance, meanwhile, provides better tolerance to thermal deformation and ensures smooth rotation even at high speeds.
Maintenance:
This deep-groove ball bearing is designed for minimal maintenance thanks to its sealed rubber seals, which effectively retain the lubricant inside while preventing the ingress of contaminants. However, it is recommended to regularly monitor operating conditions, such as temperature and vibration, in order to detect any anomalies early and prevent premature bearing failure.
Sealing:
This bearing is equipped with double-lip fluorocarbon rubber (FKM) contact seals, ensuring an effective barrier against dust, water, and contaminants. These seals combine synthetic rubber and elastomer, offering excellent resistance to oils, greases, hydrocarbons, and diluted acids, as well as to high temperatures up to 200 °C. This design keeps the lubricant inside the bearing, thereby preventing the intrusion of unwanted particles. In addition, FKM seals are distinguished by their chemical compatibility, resistance to temperature fluctuations, low compression set (CS), and high durability. This combination of features ensures optimal protection, extending the bearing’s service life and guaranteeing smooth operation, even in harsh industrial environments exposed to dust or moisture.
Brand Information:
For over 100 years, SKF has been a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Ability to withstand radial and axial loads in both directions;
- Double-lip fluorocarbon (FKM) seals providing effective protection against dust, water, and chemical contaminants;
- C4 internal radial clearance for smooth rotation at high speeds and improved tolerance to thermal deformation;
- Lubrication with polyurea-thickened grease, suitable for a wide temperature range;
- Robust design thanks to its sheet steel cage, offering good resistance to shocks and peak loads.
Applications:
This deep-groove ball bearing is ideal for industrial applications requiring effective protection against contaminants and the ability to withstand loads under a variety of conditions. It is particularly well-suited for electric motors, industrial pumps, as well as fans and material-handling systems—such as conveyors—where protection against dust is crucial. Additionally, it is useful in environments exposed to moisture, such as the food processing and maritime industries, and is also suitable for household appliances requiring a good seal.
Features:
This SKF single-row deep groove ball bearing features a sheet steel cage, providing excellent resistance to radial and axial loads. It is equipped with fluorocarbon rubber (FKM) friction seals with steel sheet metal reinforcement on both sides of the bearing, ensuring effective sealing against dust, water, and chemical contaminants. These seals thus provide enhanced protection and also effectively retain the lubricant, which is integrated into the bearing during manufacturing. This special grease with a polyurea thickener, classified as NLGI Grade 2, enables optimal operation within a temperature range of -30 to +150 °C and also helps reduce noise emissions. The C4 internal radial clearance, meanwhile, provides better tolerance to thermal deformation and ensures smooth rotation even at high speeds.
Maintenance:
This deep-groove ball bearing is designed for minimal maintenance thanks to its sealed rubber seals, which effectively retain the lubricant inside while preventing the ingress of contaminants. However, it is recommended to regularly monitor operating conditions, such as temperature and vibration, in order to detect any anomalies early and prevent premature bearing failure.
Sealing:
This bearing is equipped with double-lip fluorocarbon rubber (FKM) contact seals, ensuring an effective barrier against dust, water, and contaminants. These seals combine synthetic rubber and elastomer, offering excellent resistance to oils, greases, hydrocarbons, and diluted acids, as well as to high temperatures up to 200 °C. This design keeps the lubricant inside the bearing, thereby preventing the intrusion of unwanted particles. In addition, FKM seals are distinguished by their chemical compatibility, resistance to temperature fluctuations, low compression set (CS), and high durability. This combination of features ensures optimal protection, extending the bearing’s service life and guaranteeing smooth operation, even in harsh industrial environments exposed to dust or moisture.
Brand Information:
For over 100 years, SKF has been a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Ability to withstand radial and axial loads in both directions;
- Double-lip fluorocarbon (FKM) seals providing effective protection against dust, water, and chemical contaminants;
- C4 internal radial clearance for smooth rotation at high speeds and improved tolerance to thermal deformation;
- Lubrication with polyurea-thickened grease, suitable for a wide temperature range;
- Robust design thanks to its sheet steel cage, offering good resistance to shocks and peak loads.
Applications:
This deep-groove ball bearing is ideal for industrial applications requiring effective protection against contaminants and the ability to withstand loads under a variety of conditions. It is particularly well-suited for electric motors, industrial pumps, as well as fans and material-handling systems—such as conveyors—where protection against dust is crucial. Additionally, it is useful in environments exposed to moisture, such as the food processing and maritime industries, and is also suitable for household appliances requiring a good seal.
Technical specifications
Attributes
| Logistic Weight | 266 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 60 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 22900 N |
Show UNSPSC/ECL@SS
£ 28.84 excl. VAT
/ Each
£ 34.61 incl. VAT
- Usually arrives within 14 working days
