SNR - Deep Groove Ball Bearing - 6316.C4
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6300 |
Cage | Steel |
Reference speed | 5500 rpm |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 86700 N |
Basic dynamic load, radial - Cr | 123000 N |
Weight | 3.7 kg |
Usually arrives within 14 working days