Deep groove ball bearing NTN 6019ZZCM/5K, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
See technical informationReferences
NTN:6019ZZCM/5K
Rubix:204A9210
EAN:4547359004328



Product details : NTN 6019ZZCM/5K DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x24 mm |
|---|---|
| Logistic Weight | 1220 g |
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 24 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 67000 N |
| Weight | 0.19 kg |
Show UNSPSC/ECL@SS
£ 55.71 excl. VAT
/ Each
£ 66.85 incl. VAT
- Delivery usually within ( 3 ) days
