Deep groove ball bearing SKF 61914/W64L, Outer diameter: 100 mm | Width: 16 mm | Inner diameter: 70 mm
Rigid ball bearings
See technical informationReferences
SKF:61914/W64L
Rubix:237A4562
Manufacturer :154750
EAN:07316571751627

Product details : SKF 61914/W64L DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF rigid ball bearing is designed to meet the needs of applications requiring high radial load capacity and reliable performance in low-contamination environments. Its open design simplifies maintenance while ensuring consistent performance, with low friction that allows for high rotational speeds. Featuring the Solid Oil system with low-temperature grease, this bearing ensures long-lasting lubrication and is suitable for environments where optimal cooling is essential.
Features:
Designed to withstand radial and axial loads in both directions, this SKF ball bearing features a sheet steel cage that ensures excellent durability under load. It is filled with Solid Oil, an oil-impregnated polymer designed to occupy nearly all available space. This lubricant allows for efficient operation even in humid environments. Thanks to its microporous structure, it retains the oil through surface tension, gradually releasing it as it comes into contact with the internal surfaces. This ensures continuous lubrication at low oil levels, thereby optimizing the bearing’s overall performance. The standard clearance allows for smooth operation by reducing friction.
Maintenance:
This ball bearing requires periodic maintenance to prevent wear. It is sealed with Solid Oil and resists emulsification when it comes into contact with water. It is recommended to perform frequent checks of parameters such as temperature, noise, and vibration to ensure optimal product lifespan. Although this bearing, equipped with Solid Oil, does not require additional lubrication, it must be inspected regularly for any signs of wear.
Sealing:
This rigid bearing has no seals, but the Solid Oil protects the components from dirt, dust, and water. Although it provides continuous lubrication, this bearing is best suited for controlled environments due to the absence of full seals.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearing and lubrication solutions. With a presence in more than 130 countries, it offers high-performance products in sectors such as automotive, aerospace, and energy. SKF stands out for its innovations, quality standards, and commitment to providing solutions that improve the reliability of industrial equipment.
Key Features:
• Excellent radial load capacity and moderate axial load capacity.
• Low friction for smooth, energy-efficient operation.
• Long-lasting lubrication thanks to the Solid Oil system, suitable for low temperatures.
• Robust steel cage, offering high load-carrying capacity and extended durability.
Applications:
This bearing is particularly well-suited for conveyor systems, material-handling equipment, and guide rollers, where its robustness and energy efficiency are essential. It is also used in agricultural machinery, pulleys, and gearmotors requiring reliable load-carrying capacity. This product meets the needs of transmission mechanisms in clean industrial environments, automotive equipment for unsealed applications, and machine tools that require dimensional stability and consistent performance.
Features:
Designed to withstand radial and axial loads in both directions, this SKF ball bearing features a sheet steel cage that ensures excellent durability under load. It is filled with Solid Oil, an oil-impregnated polymer designed to occupy nearly all available space. This lubricant allows for efficient operation even in humid environments. Thanks to its microporous structure, it retains the oil through surface tension, gradually releasing it as it comes into contact with the internal surfaces. This ensures continuous lubrication at low oil levels, thereby optimizing the bearing’s overall performance. The standard clearance allows for smooth operation by reducing friction.
Maintenance:
This ball bearing requires periodic maintenance to prevent wear. It is sealed with Solid Oil and resists emulsification when it comes into contact with water. It is recommended to perform frequent checks of parameters such as temperature, noise, and vibration to ensure optimal product lifespan. Although this bearing, equipped with Solid Oil, does not require additional lubrication, it must be inspected regularly for any signs of wear.
Sealing:
This rigid bearing has no seals, but the Solid Oil protects the components from dirt, dust, and water. Although it provides continuous lubrication, this bearing is best suited for controlled environments due to the absence of full seals.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearing and lubrication solutions. With a presence in more than 130 countries, it offers high-performance products in sectors such as automotive, aerospace, and energy. SKF stands out for its innovations, quality standards, and commitment to providing solutions that improve the reliability of industrial equipment.
Key Features:
• Excellent radial load capacity and moderate axial load capacity.
• Low friction for smooth, energy-efficient operation.
• Long-lasting lubrication thanks to the Solid Oil system, suitable for low temperatures.
• Robust steel cage, offering high load-carrying capacity and extended durability.
Applications:
This bearing is particularly well-suited for conveyor systems, material-handling equipment, and guide rollers, where its robustness and energy efficiency are essential. It is also used in agricultural machinery, pulleys, and gearmotors requiring reliable load-carrying capacity. This product meets the needs of transmission mechanisms in clean industrial environments, automotive equipment for unsealed applications, and machine tools that require dimensional stability and consistent performance.
Technical specifications
Attributes
| Logistic Weight | 353 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 619.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 153.92 excl. VAT
/ Each
£ 184.70 incl. VAT
- Usually arrives within 14 working days
