Deep groove ball bearing SKF 6405/W64, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
Rigid ball bearings
See technical informationReferences
SKF:6405/W64
Rubix:237A4685
EAN:07316571324289

Product details : SKF 6405/W64 DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6405 |
| Material | bearing steel |
| Limit speed | 5700 rpm |
Show UNSPSC/ECL@SS
£ 175.41 excl. VAT
/ Each
£ 210.49 incl. VAT
- Usually arrives within 14 working days
