NTN - Deep Groove Ball Bearing - 6207NR
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 72x72x17 mm |
---|---|
Logistic Weight | 300 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Reference speed | 10000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 28400 N |
Weight | 0.783 kg |
Usually arrives within 14 working days