Deep groove ball bearing SNR 6008FT150ZZ, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm

SNR - Specific ball bearings - 6008FT150ZZ

See technical informationSee documents

References

SNR:6008FT150ZZ
Rubix:204A8981
EAN:3413520350963
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Documents

Product details : SNR 6008FT150ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 150°C.

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x15 mm
Logistic Weight200 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6000
Cagesteel
Reference speed11000 rpm
Limit speed9100 rpm
Basic static load, radial - C0r11500 N
Basic dynamic load, radial - Cr16400 N
Weight0.192 kg
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories