Deep groove ball bearing SKF RMS 36, Outer diameter: 238.125 mm | Width: 50.8 mm | Inner diameter: 114.3 mm

Rigid ball bearings

See technical information

References

SKF:RMS 36
Rubix:103A8268
EAN:7316577018106
brand logo

Technical specifications

Inner diameter114.3 mm
Outer diameter238.125 mm
Width50.8 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING RMS 36


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.

Technical specifications


Attributes
Logistic Weight8946,9 g
Inner diameter114.3 mm
Outer diameter238.125 mm
Width50.8 mm
Sealingopen
Bearing Clearancecn
Seriesrms
£ 647.73 excl. VAT
/ Each
£ 777.28 incl. VAT
  • Usually arrives within 14 working days