Deep groove ball bearing FAG 6328-M-J20C-C3, Outer diameter: 300 mm | Width: 62 mm | Inner diameter: 140 mm
Deep groove ball bearing
See technical informationReferences
FAG:6328-M-J20C-C3
Rubix:232A0908
Manufacturer :0646122790030
EAN:4012802473957

Product details : FAG 6328-M-J20C-C3 DEEP GROOVE BALL 140 X 300 X 62
Deep groove ball bearing 63..-M-J20C, single row, solid brass cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 22100 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-m-j20c |
| Cage | brass |
| Reference speed | 3250 rpm |
| Limit speed | 3850 rpm |
| Basic static load, radial - C0r | 246000 N |
| Basic dynamic load, radial - Cr | 270000 N |
Show UNSPSC/ECL@SS
£ 1,756.67 excl. VAT
/ Each
£ 2,108.00 incl. VAT
- Usually arrives within 14 working days
