Deep groove ball bearing FAG 6208-C-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
Superseded Ref:6208-C3
FAG:6208-C-C3
Rubix:238A4372
Manufacturer :0791680350030
EAN:4047643293938

Product details : FAG 6208-C-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This bearing is a rigid, single-row ball bearing that ensures balanced load distribution. It is part of the C series and features increased radial clearance (C3), a sheet steel cage, and an open design.
Maintenance:
This bearing is not equipped with a sealing system, making it vulnerable to contaminants. Therefore, regular maintenance is essential to ensure optimal performance.
Sealing:
This deep groove ball bearing has an open design, which means it does not have a sealing system. As a result, it is exposed to contamination from dust and moisture. To ensure its longevity and efficiency, it is recommended to install it in clean environments or to use appropriate protective measures to reduce the risk of contaminant ingress.
This bearing is a rigid, single-row ball bearing that ensures balanced load distribution. It is part of the C series and features increased radial clearance (C3), a sheet steel cage, and an open design.
Maintenance:
This bearing is not equipped with a sealing system, making it vulnerable to contaminants. Therefore, regular maintenance is essential to ensure optimal performance.
Sealing:
This deep groove ball bearing has an open design, which means it does not have a sealing system. As a result, it is exposed to contamination from dust and moisture. To ensure its longevity and efficiency, it is recommended to install it in clean environments or to use appropriate protective measures to reduce the risk of contaminant ingress.
Strengths
This bearing features a single-row design, which optimizes load distribution and improves the product’s stability and durability. Thanks to its C-generation technology, it offers low noise levels while reducing resistance torque, which is essential for quiet operation. Its sheet steel cage ensures increased robustness, optimizing the bearing’s performance even under varied operating conditions. In addition, the increased C3 radial clearance promotes better management of temperature variations, making the product particularly well-suited for applications where such fluctuations are frequent. Finally, the bearing’s open design allows for efficient heat dissipation, making it ideal for high-temperature working environments.
Applications
- Ventilation and air conditioning equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
Technical specifications
Attributes
| Logistic Weight | 347 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-c |
| Material | steel |
| Reference speed | 10500 rpm |
| Limit speed | 13600 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- In stock: Next day delivery
