NORGREN TRM/940/100/G DA P CYLINDER
RM900 Series Traditional Imperial Cylinder
See technical informationReferences
IMI Norgren:TRM/940/100/G
Rubix:107A3689
Manufacturer :TRM/940/100/G


Technical specifications
| Cylinder diameter | 101.6 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting |
Product details : NORGREN TRM/940/100/G DA P CYLINDER
Long established design – proven ruggedness and reliability
Extensive choice of mountings
Adjustable cushioning
Technical specifications
Attributes
| Cylinder diameter | 101.6 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 1,767.01 excl. VAT
/ Each
£ 2,120.41 incl. VAT
- Usually arrives within 14 working days