References
GISS:899159
Rubix:413A7455
EAN:3660338527975






Documents
Product details : GISS 899159 ROCA LOW SHOE S1PS SR FO ESD BLACK 41/7
ROCA shoes deliver exceptional durability with a high-performance knitted textile upper, designed to withstand abrasion, friction, and flexing while remaining breathable.
The fiberglass toe cap and textile anti-perforation insole provide reliable protection without unnecessary weight.
The dual-density PU sole ensures effective cushioning, optimal stability, and resistance to hydrocarbons—ideal for long working days.
Equipped with a HighDry lining with strong absorption capacity and fast-drying properties, they combine comfort and safety while meeting the requirements of the EN 20345:2022 standard.
The fiberglass toe cap and textile anti-perforation insole provide reliable protection without unnecessary weight.
The dual-density PU sole ensures effective cushioning, optimal stability, and resistance to hydrocarbons—ideal for long working days.
Equipped with a HighDry lining with strong absorption capacity and fast-drying properties, they combine comfort and safety while meeting the requirements of the EN 20345:2022 standard.
Strengths
High abrasion resistance
Great breathability
Good cushioning
Great breathability
Good cushioning
Applications
Dry environments and the transport, logistics, services, construction, automotive, and handling sectors
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Security Category | s1ps sr fo |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 41.03 excl. VAT
/ Each
£ 49.24 incl. VAT
- Usually arrives within 14 working days
EU shoe size
41
