ROCKFALL VX950A ONYX BLACK WOMENS FIT WPR SAFETY BOOT UK6 EU39
ROCK FALL Onyx VX950 Black
See technical informationReferences
Rock Fall:VX950A-39
Rubix:233A1959
Manufacturer :VX950A-6
EAN:5060324924456

Product details : ROCKFALL VX950A ONYX BLACK WOMENS FIT WPR SAFETY BOOT UK6 EU39
The VX950 Onyx is a breathtakingly lightweight womens fit safety boot that has been manufactured for the female foot, using womens fitting upper patterns, lasts and outsoles. It has a 100% non metallic construction and features a slender, ultra strong fibreglass toecap and composite midsole which allows the foot the flex and move freely. It includes an Activ-Tex® Waterproof membrane that is breathable and tested for 8 hours. The outsole complex is a nitrile rubber outsole which offers unbelievable abrasion resistance whilst providing exceptional shock absorption and weight reduction. All day comfort comes from a lightweight EVA comfort footbed.
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 39 |
| Water proof | yes |
| Metal free | yes |
| Type of soles | nitrile rubber |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 6 |
Show UNSPSC/ECL@SS
£ 73.97 excl. VAT
/ Each
£ 88.76 incl. VAT
- In stock: Next day delivery
