ROCK FALL PM4050 ATLANTA SAFETY TRAINER
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
Water proof | Yes |
Metal free | Yes |
Type of soles | EVA nitrile rubber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 445 g |
Non-magnetic | Yes |
No laces/slip-on | No |
Secondary colour | Grey |
In stock: Next day delivery