JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU36 UK3


Safety Shoes

References
jalas:7128-36
rubix:386A1246
ean:6408487508066
brand logo
brand logo
Technical specifications
EU shoe size36
Collar heightLow
ColourGrey
See all Specifications

Product details : JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU36 UK3


A comfortable safety shoe with colourful sport-inspired design, laces and high-quality protection. A functional knitted textile upper with padded Memory foam keeps feet safe, cool and snug on long workdays. The oil-resistant RPU outer sole provides excellent grip, while our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safe feet at work.

Strengths

•Oil-resistant outsole
Ergothan Shock Absorption System
Anti-static properties
Nail protection in plasma-treated composite (PTC) textile

Technical specifications


Attributes
EU shoe size36
Collar heightLow
ColourGrey
Main materialTextile
Show UNSPSC/ECL@SS
£ 152.23 excl. VAT
/ Each
£ 182.68 incl. VAT
  • Usually arrives within 14 working days