ROCKFALL PM4003 PROMAN GEORGIA WPR SAFETY BOOT UK16 EU51
ROCKFALL GEORGIA PM4003
See technical informationReferences
Rock Fall:GEORGIA-49
Rubix:305A8115
Manufacturer :PM4003-49
EAN:5060718092860

Product details : ROCKFALL PM4003 PROMAN GEORGIA WPR SAFETY BOOT UK16 EU51
100% non-metallic, with protective toecap and midsole, Georgia is lightweight and developed with premium materials including an Activ-Tex® waterproof membrane and Activ-Step® shock absorbing dual density PU outsole.
Strengths
Uniform and Public Services
Facility Management
Security
Automotive
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 49 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Type of soles | dual density pu |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Usually arrives within 14 working days
EU shoe size
49
