ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK10.5 EU45

ROCKFALL RF008 FARADRI ESD SAFETY TRAINER

See technical information

References

Rock Fall:FARADRI-45
Rubix:239A3761
Manufacturer :RF008-45
EAN:5060441698070
brand logo

Technical specifications

EU shoe size45
Collar heightlow
Colourblack
See all Specifications

Product details : ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK10.5 EU45


The RF008 FaraDRI is a breathtakingly lightweight and highly appealing groundbreaking safety trainer that has been designed to be sustainable to its core. It features recycled plastic bottle upper, webbing and lace materials that are durability rated, including an Activ-Tex® Waterproof membrane that is breathable, tested for 8 hours and also contains 60% recycled content. We say groundbreaking due to the eco credentials that bring no compromise to in wear performance. It has a 100% non metallic construction, including a fibreglass toecap and composite midsole.
Standard : EN ISO 20345:2011 S3 WR SRC ; EN 61340-4-3:2018 ESD

Strengths

Automotive Electronics Facility Management Airports, Logistics and Freight

Technical specifications


Attributes
EU shoe size45
Collar heightlow
Colourblack
Main materialpolyester
ESDyes
Water proofyes
Security Categorys3
Slip resistanceyes
£ 70.56 excl. VAT
/ Each
£ 84.67 incl. VAT
  • In stock: Next day delivery

EU shoe size

45