ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK16 EU51
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER
See technical informationReferences
Rock Fall:RF008-51
Rubix:239A3764
Manufacturer :RF008-16
EAN:5060441699664

Product details : ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK16 EU51
The RF008 FaraDRI is a breathtakingly lightweight and highly appealing groundbreaking safety trainer that has been designed to be sustainable to its core. It features recycled plastic bottle upper, webbing and lace materials that are durability rated, including an Activ-Tex® Waterproof membrane that is breathable, tested for 8 hours and also contains 60% recycled content. We say groundbreaking due to the eco credentials that bring no compromise to in wear performance. It has a 100% non metallic construction, including a fibreglass toecap and composite midsole.
Standard : EN ISO 20345:2011 S3 WR SRC ; EN 61340-4-3:2018 ESD
Standard : EN ISO 20345:2011 S3 WR SRC ; EN 61340-4-3:2018 ESD
Strengths
Automotive
Electronics
Facility Management
Airports, Logistics and Freight
Technical specifications
Attributes
| EU shoe size | 51 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyester |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 69.17 excl. VAT
/ Each
£ 83.00 incl. VAT
- Usually arrives within 14 working days
EU shoe size
51
