1358 HEAVY DUTY
EU shoe size | 43 |
---|---|
Main material | Textile |
Water proof | Yes |
EU shoe size | 43 |
---|---|
Main material | Textile |
Water proof | Yes |
Metal free | Yes |
Type of soles | Anti-Static |
Security Category | S3 SRC HRO |
Colour | Black |
UK shoe size | 10 |
Material | Plasma-Treated Composite (PTC) Textile (Nail Protection);HNBR Rubber + Gripper Lugs (Outsole);PU-Coated Leather, Microfiber (Upper) |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | Black |
In stock: Next day delivery