3M 7100047866 WIRE PULLING LUBRICANT LUB-I 0.95L


3M™ Wire Pulling Lubricant LUB-I

References
3m:84996
rubix:271A1593
manufacturer :7100047866
ean:03134375298568
brand logo
brand logo

Product details : 3M 7100047866 WIRE PULLING LUBRICANT LUB-I 0.95L


Reduce friction and the chance of cable jacket damage from pulling with 3M™ Wire Pulling Lubricant, LUB-I. This lubricant is a translucent white polymer gel that doesn’t liquefy, or separate with hot or cold ageing. Handle easily and apply to cables without runs or drips. It makes wire pulling jobs smoother, safer and cleaner before terminating or splicing. This lubricant is colourless, non-staining and quick to clean up as its water soluble. The low solids content means less conduit blocking if additional pulls are required. This lubricant stays thick, smooth and ready to apply, with a temperature use range of between -5 °C and +45 °C.rless, non-staining and quick to clean up as its water soluble. The low solids content means less conduit blocking if additional pulls are required.
3M™ Wire Pulling Lubricant, LUB-I is a translucent white polymer gel that doesn’t liquefy, or separate with hot or cold ageing. The lubricant reduces friction and lessens the chance of cable jacket damage from pulling.

Strengths

Colourless, non-staining and quick to clean up as its water soluble;Easy to handle, apply and leaves no residue;Low solids content means less conduit blocking if additional pulls are required;Temperature stable between -5°C and +45°C

Applications

Use before terminating or splicing cables;Apply to cables to reduce friction, and lessen the chance of cable jacket damage from pulling

Technical specifications


Attributes
Package weight1060 g
Pack quantityOther
Min. temperature-5 °C
Max. temperature45 °C
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
  • Usually arrives within 14 working days