References
Röhm:42843
Rubix:025320
EAN:4019208014364

Product details : ROHM 42843 REV.TAILST.CENTRE K110H MT5 604-10
Tip angle: 60°
Strengths
Assembly based on 3 rolling bearings, tempered and ground body, very high precision of concentricity, maximum concentricity error. 0.005, high speed, high load capacity, greased for life, long life span.
Applications
For the support and additional guidance of the part. Also used as counter-tip for front-end drivers.
Technical specifications
Attributes
| Taper shank | cm5 |
|---|---|
| Tip angle | 60 ° |
| Tip diameter | 40 mm |
| Total length | 110 mm |
| Tip length | 50.5 mm |
| Body diameter | 88.5 mm |
Show UNSPSC/ECL@SS
£ 500.40 excl. VAT
/ Each
£ 600.48 incl. VAT
- Usually arrives within 14 working days
