Key drilling chuck 111 PRIMA type
Outer diameter | 50 mm |
---|---|
Clamping range, minimum | 3 mm |
Clamping range, maximum | 16 mm |
For stationary drills and manual hammer drills.
Outer diameter | 50 mm |
---|---|
Clamping range, minimum | 3 mm |
Clamping range, maximum | 16 mm |
Size | 16 |
Length, mandrel open | 67.5 mm |
Length, mandrel closed | 86.5 mm |
Usually arrives within 14 working days