ROHM 362082 REV.TAILST.CENT.K08VL MT4 60G 600-20
Röhm Slim Tool Steel Revolving Tailstock Center with Small Casing Diameter and Extended Live Centre
See technical informationSee documentsReferences
Röhm:362082
Rubix:228903
EAN:4019208094434





Documents
Product details : ROHM 362082 REV.TAILST.CENT.K08VL MT4 60G 600-20
Röhm slim revolving tailstock centres have been re-engineerd in function and design. Due to the new features they are even better in daily use and offer additional advantages. It has longer life due to splash water groove, improved lubrication, and close toleranced bearing seat. Lower interference shape due to slim housing, body hardened and ground, centre hardened, repeated regrinding at will, and triple bearing method. It has high runout accuracy and life-time lubrication. It has high concentricity; concentricity deviation maximum 0.01. Reliable lip seal protects bearing space from ingress by dirt and coolant. Reduced friction and heating. High precision roller bearings. Big and secure supporting surface to ensure the complete axial bearing load. High-precision needle bearing. Drop-forged body with high-load capacity due to uniform fibre flow; hardened and ground. Head design with bevelling for unhindered approach of tool holder and lathe tools. Splash water groove as an additional protection against splash water penetration. Live centre is made of water-resistant tool steel, drop-forged and through-hardened to withstand repeated regrinding, shank-bedded. 119-millimeters overhang. 49-millimeters tip length. 4300rpm speed
Strengths
Highly suitable for the use on copying lathes
Body hardened and ground
For additional supporting and guiding of workpieces as counter centre with face drivers
For workpieces with small diameter
Triple bearing method
Body hardened and ground
For additional supporting and guiding of workpieces as counter centre with face drivers
For workpieces with small diameter
Triple bearing method
Applications
For counter-clamping workpieces on turning and grinding machines
Especially suited for cramped work area between centre point and workpiece
as well as low-lying workpiece centres
Especially suited for cramped work area between centre point and workpiece
as well as low-lying workpiece centres
Technical specifications
Attributes
| Taper shank | 42 mm |
|---|---|
| Tip angle | 60 ° |
| Tip diameter | 13 mm |
| Tip length | 37.5 mm |
| Body diameter | 31.267 mm |
Show UNSPSC/ECL@SS
£ 332.12 excl. VAT
/ Each
£ 398.54 incl. VAT
- Usually arrives within 14 working days
