References
Röhm:107594
Rubix:2022594
EAN:4019208034416


Technical specifications
| Type | unstepped jaw |
|---|---|
| Number of elements | 3 |
| Body material | steel |
Documents
Product details : ROHM 107594 SOFT BLOCK JAWS BL 250/3 SET 301-30
Unstepped jaw BL, 3 jaw set, DIN 6350, unhardened
Technical specifications
Attributes
| Type | unstepped jaw |
|---|---|
| Number of elements | 3 |
| Body material | steel |
| For model | 107 |
Show UNSPSC/ECL@SS
£ 163.29 excl. VAT
/ Each
£ 195.95 incl. VAT
- Usually arrives within 14 working days