ROHM 1322223 DRILL CHUCK P13L 1/2-20 116-60
Rohm Light/Medium Keyed Drill Chucks
See technical informationSee documentsReferences
Röhm:1322223
Rubix:2585075
EAN:4019208415901






Technical specifications
| Outer diameter | 42.4 mm |
|---|---|
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 13 mm |
Documents
Product details : ROHM 1322223 DRILL CHUCK P13L 1/2-20 116-60
Key-type drill chuck Prima L, Size 13L, Mount 1/2"-20, Clamping capacity 1-13 Light to medium duty drill chucks. For universal use on stationary box column drill and hand-operated corded and cordless drills
Strengths
Impact-resistant key-type drill chuck with key
Conical/threaded mount in acc. with DIN ISO 10887 (toothing in acc. with DIN 6349)
With through-hole for clockwise and counter clockwise rotation
Conical/threaded mount in acc. with DIN ISO 10887 (toothing in acc. with DIN 6349)
With through-hole for clockwise and counter clockwise rotation
Applications
For universal use on stationary box column drills as well as hand-operated corded and cordless drills
Technical specifications
Attributes
| Outer diameter | 42.4 mm |
|---|---|
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 13 mm |
| Length, mandrel open | 59 mm |
| Length, mandrel closed | 74 mm |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ Each
£ 36.12 incl. VAT
- Usually arrives within 14 working days