Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Set of turning machine mandrel jaws
ROHM 107593 SOFT BLOCK JAWS BL 200/3 SET 301-25
ROHM 107593 SOFT BLOCK JAWS BL 200/3 SET 301-25
Unstepped Jaw
References
röhm:
107593
rubix:
2022593
ean:
4019208034409
Technical specifications
For model
107
Type
Unstepped Jaw
Number of elements
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROHM 107593 SOFT BLOCK JAWS BL 200/3 SET 301-25
Unstepped jaw BL, 3 jaw set, DIN 6350, unhardened
Technical specifications
Attributes
For model
107
Type
Unstepped Jaw
Number of elements
3
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.44
excl. VAT
/
Each
£
200.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROHM 107594 SOFT BLOCK JAWS BL 250/3 SET 301-30
OMEGAPROD OM33105 VDI30 B2 30X20 RADIAL HOLDER LEFT HAND SHORT
PRATTBURN CHUCK STD DTY 4JW IND 160MM 9500-01701
PRATTBURN ST PB SFT BLNK JWS200MM SC CHK8210-20606 PACK OF 3
MAKITA 763415-9 CHUCK KEY S10 DA3010/301
ROHM 101344 LATHE CHUCK ZS 315-3 DIN 6350 600-35
OMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDER
OMEGAPROD OM33155 VDI40 E1 40X32 INDEXABLE DRILL HOLDER
PRATTBURN PRT CHK 250MM 3JAW STD ACY 9580-02505
OMEGAPROD OM33102 VDI40 B1 25X44 RADIAL HOLDER RIGHT HAND SHORT
MIRKA 8292502031 SOFT BACKING PAD 125MM 28 HOLE 5/16
OMEGAPROD OM33181 VDI40 E2 40X32 BORING BAR HOLDER
OMEGAPROD OM33156 VDI40 E1 40X40 INDEXABLE DRILL HOLDER
PRATTBURN SET OF 3 JAWS 8210-17606
ROHM 107592 SOFT BLOCK JAWS BL 160/3 SET 301-20