ROHM 1328310 DRILL CHUCK EXTRA80-RV13 1/2-20 104-61
Self-tightening drill chuck type extra RV 104-61
See technical informationReferences
Röhm:1328310
Rubix:2594403
EAN:4019208414935


Technical specifications
| Outer diameter | 42.7 mm |
|---|---|
| Type of attachment | 1/2-20 |
| Clamping range, minimum | 1.5 mm |
Product details : ROHM 1328310 DRILL CHUCK EXTRA80-RV13 1/2-20 104-61
For screwdrivers, corded and cordless percussion drills up to 1100W. Equipped with carbide insert, with passage for left and right rotation.
Technical specifications
Attributes
| Outer diameter | 42.7 mm |
|---|---|
| Type of attachment | 1/2-20 |
| Clamping range, minimum | 1.5 mm |
| Clamping range, maximum | 13 mm |
| Size | 13 |
Show UNSPSC/ECL@SS
£ 47.26 excl. VAT
/ Each
£ 56.71 incl. VAT
- Usually arrives within 14 working days